Beli micro pipette di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tokyo Glass Kikai (TGK) Transfer Pipette
    Mulai

    Rp1.899.900

    Tokyo Glass Kikai (TGK) Transfer Pipette
    atribut:
    • Product Code: 5273999
  2. JOAN LAB Pipette Fixed Volume MG Series (Mikropipet)
    Mulai

    Rp729.900

    JOAN LAB Pipette Fixed Volume MG Series (Mikropipet)
    Deskripsi:
    1. Light weight, ergonomic design2. Wide measurement range , 0.1μl to 10ml3. Easily to calibrate and maintain by the accessory supplied4. Accurate dispensing, calibration according to EN/ISO8655 standard. Each pipette supplied with individual test certificated5. Half autoclavable
  3. NICHIRYO Stand 00 Series
    Mulai

    Rp499.900

    NICHIRYO Stand 00 Series
    atribut:
    • AS ONE Part Number: 61-0008-12
    • Type: Pipette holder
  4. DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet)
    Mulai

    Rp729.900

    DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet)
    Deskripsi:
    Mikropipet (micropipet) adalah suatu alat yang digunakan untuk memindahkan cairan dalam jumlah kecil secara akurat
  5. Pippete Guy Micro Pipette
    Mulai

    Rp6.299.900

    Pippete Guy Micro Pipette
    Deskripsi:
    Produk ini biasa digunakan dengan Tips Mikropipet
  6. monotaro Micropipette Single Channel (Mikropipet)
    Mulai

    Rp1.099.900

    monotaro Micropipette Single Channel (Mikropipet)
    Deskripsi:
    Produk ini juga sering disebut dengan Micro pipet
    atribut:
    • Material: ABS
    • Number of Channels: 1
    • Pipette Type: Micropipette
    • Included Accessories: Pipette tip, simple stand, maintenance tool, lubrication grease
  7. DLAB Micropipette Single Channel (Mikropipet)
    30%
    Mulai

    Rp1.599.900

    DLAB Micropipette Single Channel (Mikropipet)
    Deskripsi:
    The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
  8. Socorex Micropipette Adjustable Volume (Mikropipet)
    Mulai

    Rp7.899.900

    Socorex Micropipette Adjustable Volume (Mikropipet)
    Deskripsi:
    Produk ini biasa digunakan dengan Tips Mikropipet
  9. Biologix Micropipette Plus Single Channel (Mikropipet)
    Mulai

    Rp1.799.900

    Biologix Micropipette Plus Single Channel (Mikropipet)
    Deskripsi:
    MicroPette Plus mechanical pipettes are the ideal adjustable volume pipettes for all of your basic pipetting needs; both single-channel and 8-channel types are available. They are calibrated in accordance with ISO 8655, and each pipette includes its own individual test certificate. MicroPette pipette stands are also available (sold separately).
    atribut:
    • Channels: 1
  10. monotaro Micropipette Tip (Tip Pipet/Ujung Pipet)
    Mulai

    Rp159.900

  11. Microlit Micropipette Single Channel Variable Volume (Mikropipet)
    Mulai

    Rp2.299.900

    Microlit Micropipette Single Channel Variable Volume (Mikropipet)
    Deskripsi:
    MICROLIT RBO is a range of High Precision Micropipettes that offers a sophisticated blend of features and functionality. Built by our in-house team of product design engineers, it is categorized into Single Channel (Fixed and Variable Volume) and Multichannel (8-channel and 12-channel) Micropipettes. These instruments are designed with ergonomics and intuitive handling in mind, and facilitate remarkable user experiences in practical laboratory environments.The Single Channel Variable Volume Micropipette is prominently used for Molecular Biology, Microbiology, Immunology, Cell Culture, Analytical Chemistry, Biochemistry, Genetics, etc.
  12. monotaro Pipette Transfer (Pipet Tetes)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp52.900

    monotaro Pipette Transfer (Pipet Tetes)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipet Drop Obat
    atribut:
    • Material: CR-V
    • Sterilizing: Sterilized
  13. monotaro Micropipette Tip Box
    Mulai

    Rp139.900

    monotaro Micropipette Tip Box
    Deskripsi:
    A tip box for micropipettes in a case that is convenient for product inspection.
    atribut:
    • Color: Transparent Blue
    • Tip Material: PP
    • Capacity (μL): 0 to 1000
    • Sterilizing: None
    • Outer Dimensions Width x Depth x Height (mm): 127x87x110
    • Applicable Pipette Outer Diameter (mm): 78x9x7.5
    • Major Suitable Pipettes: Monotaro Micropipette
  14. GILSON microman E FD Series Micropipette
    Mulai

    Rp13.999.900

    GILSON microman E FD Series Micropipette
    Deskripsi:
    High-viscosity liquid: For samples of surfactants, PCR reagents, oils, creams, emulsions, etc. Highly volatile liquid: For samples such as organic solvents. A positive displacement micropipette in which a disposable piston directly touches a liquid to suck / discharge it, making it ideal for handling high-viscosity solutions, surfactants, oils and creams.
  15. Four e's Scientific Pipette Single Channel Adjustable Volume (Mikropipet)
    Mulai

    Rp2.199.900

    Four e's Scientific Pipette Single Channel Adjustable Volume (Mikropipet)
    Deskripsi:
    The Precipette is the newest and most advanced pipette from FOUR E’s. The Precipette has been designed to be the lightest and most ergonomic pipette, while at the same time delivering the highest levels of precision and accuracy. The ultra-light Precipette’s Control and Ejector buttons needs very low operating force and is ergonomically designed. FOUR E’s pipettes are individually calibrated in accordance with ISO8655 and delivered with individual test certificates.Experience precision liquid handling with Precipette from Four E's Scientific.Typical Applications:Precise aspirating and dispensing of liquid samples
Daftar Harga micro pipette Terbaru October 2026
Tokyo Glass Kikai (TGK) Transfer PipetteRp1.899.900
JOAN LAB Pipette Fixed Volume MG Series (Mikropipet)Rp729.900
NICHIRYO Stand 00 SeriesRp499.900
DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet)Rp729.900
Brand Scientific Pipette Pump with Rapid Release Lever (Pompa Pipet)Rp279.900
Pippete Guy Micro PipetteRp6.299.900
monotaro Micropipette Single Channel (Mikropipet)Rp1.099.900
DLAB Micropipette Single Channel (Mikropipet)Rp1.599.900
Eppendorf Research Micropipette Single Channel Adjustable Volume (Mikropipet)Rp9.999.900
Socorex Micropipette Adjustable Volume (Mikropipet)Rp7.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait